Shop All Dishwashing Detergents
Diversey
Pot and Pan Cleaner, 1 gal., Floral, PK4
Mfr # 101109767
Zoro # G9197361
original price:
$185.68
13% off
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Floral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 101109767
- Zoro # G9197361
- UPC # 807174529647
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Description
Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Floral, Product Series No Series, Cleaner Form Liquid, Standards CFIA, Halal, Kosher, Color Blue, Flash Point Greater Than 200 Degrees F, NSF Rating Not Rated, Primary Chemical None, Properties Nonflammable, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Marine Toilettissue 2Ply (40274)
- OSBORN Scratch Brush, 2x9 Rows (0005403000)
- EKCOS INNOVATIONS Power Screen Purple/Berry (PWR-1P-10)
- 3M Scouring Pad, Blue, 5" L, 3-1/2" W, PK40 (50048011082924)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990224)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- DIVERSEY Pot/Pan Detergent, For Optifill System, 2.5L, Blue (DVO94977476)
- DIVERSEY Limon Pot And Pan Detergent, 2PK (DVOCBD95729360)
- DIVERSEY Dishwasher Sanitizer, 1 gal., Yellow, PK4 (08500280.)
- RECKITT BENCKISER RAC95315EA Finish Dishwasher Cleaner Fresh (51700-95315)
- Diversey Dishwashing Detergents