Shop All Disinfectants and Sanitizers
Diversey
Oxivir Five 16 Concentrate, 192 fl oz (6 quart) Clear, 2 PK
Mfr # DVO5271361
Zoro # G002498727
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 192 fl oz (6 quart)
- Color Clear
- Ready to Use/Concentrated Concentrated
- Primary Chemical Hydrogen peroxide
- Features Fast Acting; VOC-free; NPE-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVO5271361
- Zoro # G002498727
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 192 fl oz (6 quart) |
Details
Color | Clear |
Ready to Use/Concentrated | Concentrated |
Item | Oxivir Five 16 Concentrate |
Primary Chemical | Hydrogen peroxide |
Features | Fast Acting; VOC-free; NPE-free |
Cleaner Form | Liquid |
Application | Multi Surface |
Effective to Remove | Virus Remover; Bacteria Remover; Fungi Remover; Mildew Remover; Blood Remover |
Type | Disinfectant |
Description
One-step disinfectant cleaner features Accelerated Hydrogen Peroxide (AHP) technology to deliver fast, effective cleaning performance. Fast-acting solution disinfects in just 5 minutes at a 1:16 dilution with no VOCs or NPEs. Virucide, bactericide, fungicide, mildewcide and nonfood contact sanitizer kills MRSA, norovirus, canine parvovirus and more. Environmentally responsible active ingredient breaks down to oxygen and water after use. Concentrated formula delivers cost-efficient performance. Colorless cleaner with a characteristic scent meets bloodborne pathogen standards for decontaminating blood and body fluids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- DIVERSEY Floor Finish, 5 gal., 30 to 40 min. (5104984)
- RUBBERMAID COMMERCIAL Disposable Microfiber Cleaning Cloths, Blue/White, 12 x 12, PK600 (2134283)
- HYDE Soft-Grip Wire Brush 18", Stainless Steel (46816)
- DIVERSEY Cleaners & Detergents, 32 oz. Bottle, Lemon, Colorless, 12 PK (4743)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- DIVERSEY Quaternary Disinfectant Cleaner, 169 fl oz (5.3 quart) Fresh, Blue (DVO5283020)
- DIVERSEY Diversey„¢ Oxivir Tb One-Step Disinfectant Cleaner, Liquid, 32 Oz. (4277285EA)
- DIVERSEY Sanitizer Concentrate, 1 gal. Pail, Unscented, 4 PK (5756018)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1 gal. Jug, Unscented, Blue (04332.)
- SANI-CLOTH AF3 Surface Disinfectant Cleaner Wipe, 1920PK (P13872)
- Diversey Disinfectants and Sanitizers