Shop All Kitchen Cleaners
Diversey
Oven/Grill Cleaner, 32 oz., Solvent, PK12
Mfr # 903529270
Zoro # G6223226
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Cleaner Container Size 32 oz
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Primary Chemical Cocamidopropyl Betaine, Ethanol, Sodium Hydroxide, Sodium Xylene Sulfonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 903529270
- Zoro # G6223226
- UPC # 807174530940
- Country of Origin Multiple
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 oz. |
Container Size | 32 oz |
Description
Oven and Grill Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Liquid Oven Cleaner and Degreaser, Ready to Use/Concentrated Ready to Use, Standards Kosher, Butyl Free No, Color Amber, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 150 Degrees F, Minimum Effective Temperature 120 Degrees F, NSF Rating Not Rated, Nonflammable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Rectangular Prism Trash Can, White, Top Door, Metal (ND-1W)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- PREMIERE PADS Scrubbing Sponge, Medium Duty, Green, PK20 (54914)
- GRIP-RITE 42gl Hd Contrct Bag, 20PK (GRHDCBAG20)
- DIVERSEY Oven/Grill Cleaner, 19 oz Black, PK 6 (DVOCBD991206CT)
- DIVERSEY Break-Up, Pro Oven/Grill Cleaner, 19oz, PK6 (CBD991206)
- DIVERSEY Suma Oven and Grill Cleaner, Neutral, 32 oz, Spray Bottle, PK12 (948049)
- DIVERSEY Oven and Grill Cleaner, 1 gal., PK4 (957265280)
- DIVERSEY Oven and Grill Cleaner, 32 oz., PK6 (94368241)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner (999BLAST1G)
- PROFESSIONAL EASY-OFF Ready-to-Use Oven and Grill Cleaner, Liquid, 2 qt Bottle, PK6 (REC 80689)
- Diversey Kitchen Cleaners