Shop All Kitchen Cleaners
Diversey
Oven/Grill Cleaner, 19 oz Black, PK 6
Mfr # DVOCBD991206CT
Zoro # G002501083
product price: $44.89
/pk 6, $7.48/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Oven; Grill; Institutional; Industry; Commercial; Multipurpose; Multi Surface
- Fragrance Citrus
- Standards Kosher; NSF
- Cleaner Form Spray
- Size 19 fl oz (0.6 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVOCBD991206CT
- Zoro # G002501083
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Size | 19 fl oz (0.6 quart) |
Details
Item - All Purpose Cleaners | Professional Oven & Grill Cleaner |
Chemicals For Use On | Oven; Grill; Institutional; Industry; Commercial; Multipurpose; Multi Surface |
Fragrance | Citrus |
Standards | Kosher; NSF |
Cleaner Form | Spray |
Color | Black |
Description
Oven/grill cleaner features an institutional formula with heavy-duty cleaning power that clings to surfaces for fast and easy cleaning of institutional, industrial and commercial surfaces. Advanced design breaks down tough, baked-on grease and grime on contact to minimize scrubbing and scouring. Extra cleaning power cleans away even the toughest carbonized soils. Spray can conveniently sprays from any angle to penetrate tough-to-reach areas. Self-scouring action works immediately on warm or cold ovens. Versatile design can also be used on grills, broilers, ventilating hoods, splash panels, steam tabletops, pots, pans, fryers and griddles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA1758BB)
- PALMER FIXTURE RD002601, Large Toilet Tissue Dispenser For 9 Rolls (RD002602)
- COTTONELLE Standard, 451 Sheets, White, 60 PK (17713)
- BRONCO 10 Gal Trash Can Lid, Blue (84101114)
- DIVERSEY Break-Up, Pro Oven/Grill Cleaner, 19oz, PK6 (CBD991206)
- DIVERSEY Oven/Grill Cleaner, 32 oz., Solvent, PK12 (903529270)
- DIVERSEY Suma Oven and Grill Cleaner, Neutral, 32 oz, Spray Bottle, PK12 (948049)
- DIVERSEY Oven and Grill Cleaner, 1 gal., PK4 (957265280)
- DIVERSEY Oven and Grill Cleaner, 32 oz., PK6 (94368241)
- ZEP Cleaner, 5 gal, Bucket (116035)
- STOELTING Grease - Food Grade (508135)
- Diversey Kitchen Cleaners