Shop All Kitchen Cleaners
Diversey
Oven and Grill Cleaner, 32 oz., PK6
Mfr # 94368241
Zoro # G4018607
product price: $64.25
/pk 6, $10.71/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Cleaner Container Size 32 oz
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Primary Chemical Ethanol, Sodium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94368241
- Zoro # G4018607
- UPC # 807174527766
- Country of Origin Canada
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Oven and Grill Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Oven and Grill Cleaner, Ready to Use/Concentrated Ready to Use, Standards CFIA, Halal, Kosher, NSF Rated, Color Brown, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 140 Degrees F, NSF Rating A8, Nonflammable Yes, Primary Chemical Ethanol, Sodium Hydroxide, Product Series Suma(R) Grill
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1324-O)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BFRE-1)
- LIBMAN COMMERCIAL Heavy-Duty Wonder Mop, 4PK (1228)
- DIVERSEY Oven/Grill Cleaner, 32 oz., Solvent, PK12 (903529270)
- DIVERSEY Oven/Grill Cleaner, 19 oz Black, PK 6 (DVOCBD991206CT)
- DIVERSEY Suma Oven and Grill Cleaner, Neutral, 32 oz, Spray Bottle, PK12 (948049)
- DIVERSEY Break-Up, Pro Oven/Grill Cleaner, 19oz, PK6 (CBD991206)
- DIVERSEY Oven and Grill Cleaner, 1 gal., PK4 (957265280)
- HOBART Grease - Food Grade (833652)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- Diversey Kitchen Cleaners