Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Diversey
Odor Eliminator, Size 32 oz., Fresh (Discontinued)
Mfr # 04437
Zoro # G3748096
This Product is Discontinued
Key Features
- Fragrance Fresh
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Odor Eliminators
- Size 32 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 04437
- Zoro # G3748096
- UPC # 046500044373
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Details
Fragrance | Fresh |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Odor Counteractant |
Container Type | Bottle |
Features | Fast Acting Formula Neutralizes Odors from Mold, Mildew and Urine, Formulated to Fight the Toughest Odors by Lifting Pleasant Fragrance into the Air |
Product Series | Good Sense |
Primary Chemical | Alcohol |
NSF Rating | Not Rated |
Surfaces for Use On | Air, Carpet |
Air Freshener Form | Liquid |
VOC Content | 0% |
Description
Odor Counteractant, Odor Eliminators, Fragrance Fresh, Container Type Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Carpet, Alcohol, Ready to Use/Concentrated Ready to Use, Features Fast Acting Formula Neutralizes Odors from Mold, Mildew and Urine, Formulated to Fight the Toughest Odors by Lifting Pleasant Fragrance into the Air, NSF Rating Not Rated, Product Series Good Sense, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.