Shop All Air Fresheners & Odor Eliminators
Diversey
Odor Eliminator, Concentrate, 1.5 Gallon, Red, PK 2
Mfr # DVO94377150
Zoro # G802501771
product price: $275.99
/pk 2, $138.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Deodorizer
- Fragrance Fresh
- Color Red
- Cleaner Form Liquid
- Cleaner Container Size 192 fl oz (6 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO94377150
- Zoro # G802501771
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 192 fl oz (6 quart) |
Details
Type | Surface Deodorizer |
Fragrance | Fresh |
Color | Red |
Cleaner Form | Liquid |
Item | BreakDown Odor Eliminator |
Application | Odor Remover |
For Use On | Multi Surface |
Features | Bactericide |
Description
Concentrated odor eliminator contains a nonpathogenic, enzyme-producing bacteria to counteract and eliminate the source of odors. Versatile formula can lighten grout over time, giving it a cleaner look. Odor eliminator is perfect for floors, counters, urinals, walls, carpet, showers and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTSENBOCKERS LIFT OFF MOTSENBOCKER'S LIFT OFF 32 oz. Bottle Stain Remover (MTS 40903)
- MISTY Dust Mop Treatment, Attracts Dirt, Non-Oily, Grapefruit, 1gal, PK4 (1003411)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Honeysuckle, Clear, PK60 (FRS 2WDS60 HON)
- DIVERSEY Breakdown Odor Eliminator, Cherry Almond Scent, Liquid, 1 gal Btl, PK4 (94355110)
- DIVERSEY Breakdown Odor Eliminator, Fresh Scent, Liquid, 1 gal Bottle, PK4 (94291110)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Cleaner and Deodorizer, 32 oz. Hose End Connection Bottle, Floral (94266359)
- DIVERSEY Good Sense 30-Day Air Freshener, Fresh, PK12 (100898962)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- Diversey Air Fresheners & Odor Eliminators