Shop All Air Fresheners & Odor Eliminators
Diversey
Odor Eliminator, Cherry Almond Scent, 1Gal, , Red, PK 4
Mfr # DVO94355110CT
Zoro # G502501590
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Deodorizer
- Fragrance Cherry Almond
- Color Red
- Recommended Dilution 1:64
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVO94355110CT
- Zoro # G502501590
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 128 fl oz (4 quart) |
Details
Type | Surface Deodorizer |
Fragrance | Cherry Almond |
Color | Red |
Recommended Dilution | 1:64 |
Cleaner Form | Liquid |
For Use On | Multipurpose |
Item | BreakDown Odor Eliminator |
Application | Stain Remover; Odor Remover; Bacteria Remover |
Description
Odor-eliminating concentrate features enzyme-producing bacteria to break down odors and completely remove them at the source. Advanced odor counteractants fight a wide range of unpleasant smells on all organic odors and stains. Versatile formula is effective against a wide range of odors in carpets, washrooms, trash cans, plumbing pipes and more. Odor eliminator is designed for healthcare industries, foodservice facilities, schools, government offices, hotels and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Kleenex Professional 125 ct Facial Tissue (03076)
- CHASE PRODUCTS Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK (5157)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Greenish-Blue (02728)
- CLOROX 32OZ CloroxCleanUpSpray (31221)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Cleaner and Deodorizer, 32 oz. Hose End Connection Bottle, Floral (94266359)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- DIVERSEY Good Sense 30-Day Air Freshener, Fresh, PK12 (100898962)
- DIVERSEY Good Sense Dumpster Deodorant, Cherry, 5 gal (95618635)
- GENUINE JOE Sparkling Citrus Air Freshener, PK12 (GJO10356CT)
- Diversey Air Fresheners & Odor Eliminators