Shop All Air Fresheners & Odor Eliminators
Diversey
Odor Eliminator, 2.5L, Fresh, PK2
Mfr # 95773791
Zoro # G6117937
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Red
- Recommended Dilution 1:128, 1:20
- Cleaner Form Liquid
- Cleaner Container Size 2.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95773791
- Zoro # G6117937
- UPC # 807174527469
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.5 L |
Degreaser Container Size | 2.50L |
Size | 2.5L |
Container Size | 2.5 L |
Description
Odor Eliminator, Label Number 40, Label Color Coding Pink, Chemical Series Breakdown, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 7.75, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:128, 1:20, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards TSCA, Surfaces for Use On Air, Carpet, Hard Nonporous Surfaces
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Sports Stain Remover Laundry Pre-Treat, 22 oz (305473)
- TOUGH GUY 38" Broom Handle, 1 in Dia, natural, Wood (6PVY4)
- VIKAN VIKAN Green 28" Squeegee Head (77552)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- DIVERSEY Breakdown Odor Eliminator, Fresh Scent, Liquid, 1 gal Bottle, PK4 (94291110)
- WEIMAN PRODUCTS 14OZ Cit Gel Deodorizer (4119D)
- Diversey Air Fresheners & Odor Eliminators