Shop All Pre-Measured Chemicals
Diversey
Odor Eliminator, 2.5L Bottle, 2 PK
Mfr # 101109689
Zoro # G3649992
product price: $203.99
/pk 2, $102.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Dilution 1:90
- Cleaner Form Liquid
- Cleaner Container Size 2.5 L
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 101109689
- Zoro # G3649992
- UPC # 807174526301
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2.5 L |
Size | 2.5L |
Container Size | 2.5 L |
Description
Odor Eliminator, Label Number 7, Label Color Coding Blue, Chemical Series Good Sense, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 5.8, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:90, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards TSCA, Surfaces for Use On Carpet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- KC WYPALL WypAll X70 Wipers 300 wipers/box 16.6" L x 14.9" W, 300PK (WIP41100)
- GLOBAL INDUSTRIAL Round Orange, Plastic (240464OR)
- ZORO SELECT 2 gal Round Mop Bucket, 9 in H, 10 in Dia, Silver, Galvanized Steel (2MPE5)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3364707)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145310)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (05699.)
- DIVERSEY Quat Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (101102926)
- DIVERSEY Sanitizer Concentrate, 2.5 gal. Bottle (5756026)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- Diversey Pre-Measured Chemicals & Dispensers