Shop All Air Fresheners & Odor Eliminators
Diversey
Odor Counteractant, 32 oz, PK12
Mfr # 04439
Zoro # G8346310
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Green Apple
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 04439
- Zoro # G8346310
- UPC # 10807174547068
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Details
Fragrance | Green Apple |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Odor Counteractant |
Product Series | Good Sense |
Item - Surface and Air Deodorants | Odor Eliminator |
Features | Fast Acting Formula Neutralizes Odors from Mold, Mildew and Urine, Formulated to Fight the Toughest Odors by Lifting Pleasant Fragrance into the Air |
Primary Chemical | None |
Container Type | Trigger Spray Bottle |
Air Freshener Form | Liquid |
Surfaces for Use On | Air, Carpet |
VOC Content | 0% |
NSF Rating | Not Rated |
Description
Odor Counteractant, Odor Eliminators, Fragrance Green Apple, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Carpet, None, Ready to Use/Concentrated Ready to Use, Features Fast Acting Formula Neutralizes Odors from Mold, Mildew and Urine, Formulated to Fight the Toughest Odors by Lifting Pleasant Fragrance into the Air, NSF Rating Not Rated, Product Series Good Sense, VOC Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 1 gallon (352261)
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- FEBREZE Air Wood Scent Odor Eliminator 8.8 oz Aerosol (47918)
- LYSOL Cleaner and Disinfectant, 24 oz. Aerosol Spray Can, Fresh, 12 PK (REC95524)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- DIVERSEY Odor Eliminator, Concentrate, 1.5 Gallon, Red, PK 2 (DVO94377150)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- DIVERSEY Breakdown Odor Eliminator, Fresh Scent, Liquid, 1 gal Bottle, PK4 (94291110)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- HOSPECO Health Gards Citrus Grove Scent Air Freshener 7 oz Aerosol (07931)
- Diversey Air Fresheners & Odor Eliminators