Shop All Floor Cleaners and Maintainers
Diversey
OCedar Quick Change Mopstick, Green
Mfr # DVOCB965166
Zoro # G207480565
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Features Lightweight; Heavy Duty
- Length 9"
- Application Mopping; Floor
- Height 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVOCB965166
- Zoro # G207480565
- UPC # 72627965161
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Length | 9" |
Height | 64" |
Details
Item | O-Cedar Quick Change Mopstick |
Color | Green |
Features | Lightweight; Heavy Duty |
Application | Mopping; Floor |
Description
Mopstick features an easytrigger release to help you quickly discard a soiled mop without touching it 60 fiberglass handle is easy to sanitize for quick, simple cleanings Swivel hang cap allows easy storage in a convenient location for quick access when it's needed Heavyduty design is extremely strong yet lightweight for easier handling Mopstick is perfect for facilities in education, foodservice, government, healthcare, lodging, retail and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Lobby Toy Broom34"Wood Handle, Natural, 34" L Handle (GJO12501)
- FACELIFT RazrBlade Red Squeegee Rubber 36 Inch Single (FRAZR36)
- ZEP Chlorinated Detergent, Jug, 4 PK (246524)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 4 in W 4 in L Brush, Variety (O-S-GY-QC-DB)
- DIVERSEY Floor Cleaner, 1 gal., Lemon, Blue (04134.)
- DIVERSEY Suma Freeze D2.9 Floor Cleaner, Liquid, 1 gal, PK4, 4PK (948030)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, White (94512759)
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 (95122613)
- DIVERSEY Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4 (CBD540458)
- ZEP HighTraffic Carpet Spot Remover Cleaner, Red (ZPEZUHTC128)
- Diversey Floor Cleaners and Maintainers