Shop All Pre-Measured Chemicals
Diversey
Neutral Floor Cleaner, 2.5L Bottle, 2 PK
Mfr # 101109757
Zoro # G3686697
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Size 2.5L
- Color Red
- Fragrance Floral
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 101109757
- Zoro # G3686697
- UPC # 046500047176
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Size | 2.5L |
Degreaser Container Size | 2.50L |
Cleaner Container Size | 2.5 L |
Container Size | 2.5 L |
Description
Neutral Floor Cleaner, Label Number 18, Label Color Coding Red, Chemical Series Stride, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 7.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:375, 1:750, Concentrated, Properties Butyl Free, Low Foam, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Floral, Standards EcoLogo, Green Seal, Kosher, Net Weight 11.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Coreless High-Capacity Toilet Paper Roll White T7, Premium, 2-ply, 12 x 750 sheets, 472885 (472885)
- TOUGH GUY 24 in Sweep Face Broom Head, Stiff, Synthetic, Maroon (4KNC4)
- COMET Multi- Use Cleaner, 32 Oz, Fresh Scent, PK8 (22569)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-77)
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.4L Hose End Connection Bottle (5019317)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145310)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (93172668)
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- CHICOPEE S.U.D.S Bucket with Lid, 7.5 x 7.5 x 8, Red/White, PK3 (0728)
- Diversey Pre-Measured Chemicals