Shop All Floor Cleaners and Maintainers
Diversey
Neutral Cleaner, Stride Citrus, 2.5 Liter, Orange, PK 2
Mfr # DVO904716
Zoro # G502501743
product price: $332.99
/pk 2, $166.50/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 84.5 fl oz (2.6 quart)
- Color Blue
- Fragrance Citrus
- Application Hard Surface; Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO904716
- Zoro # G502501743
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 84.5 fl oz (2.6 quart) |
Details
Item | Stride Citrus Neutral Cleaner |
Form | Liquid |
Color | Blue |
Fragrance | Citrus |
Application | Hard Surface; Floor |
Primary Chemical | Water; Alcohol Ethoxylate; Sodium Xylene Sulfonate; Fatty Acids C8-18; Dipropylene Glycol Methyl Ether; C18 Unsaturated Fatty Acid |
Features | Non Alkaline; Low Foaming; pH Neutral; Film-free; Phosphorous-free |
Description
Neutral cleaner features a nonalkaline, concentrated formula for economical cleaning performance. Low-foaming solution allows less emptying of recovery tanks and increased productivity. Neutral-pH formulation does not require rinsing and dries film-free. Versatile cleaner performs in a variety of application methods such as an auto scrubber, spray and wipe and mop and bucket. Cleaner is Green Seal, Greenguard, CFIA and Kosher certified. Cleaner is perfect for everyday cleaning of floors and other hard surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Brush, Cleaning , 20", Blk Handle (36505L00)
- GOLDEN STAR Wet Mop Handle, 60 in L, Green, PK3 (HPC60FGRN-3PK)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- DIVERSEY Suma Stop Slip Traction Treatment, Unscented, 1 gal Bottle, PK4, 4PK (904678)
- DIVERSEY Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 2.5L, YW, PK 2 (DVO94996466)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- DIVERSEY Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 5L, Yellow (DVO94996458)
- DIVERSEY Floor Cleaner, 1 gal., Floral, White (94512767)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- THEOCHEM LABORATORIES Rinse-No-More Floor Cleaner, Lemon Scent, 1 gal, Bottle, PK4 (500257)
- Diversey Floor Cleaners and Maintainers