Shop All Pre-Measured Chemicals
Diversey
Neutral All Purpose Cleaner, 1.4L 2 PK
Mfr # 95019481
Zoro # G2684062
product price: $86.89
/pk 2, $43.45/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Hose End Connection Bottle
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Size 1.4L
- Fragrance Unscented
- Recommended Dilution 1:64, 1:256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95019481
- Zoro # G2684062
- UPC # 807174526608
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Size | 1.4L |
Container Size | 1.4 L |
Degreaser Container Size | 1.40L |
Cleaner Container Size | 1.4 L |
Description
Cleaner with Hydrogen Peroxide, Cleaner with Hydrogen Peroxide, Surfaces for Use On Hard Nonporous Surfaces, Portion Measuring Bottle, 1.4 L, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, 1:256, Primary Chemical None, Liquid, Standards CFIA, Color Clear, VOC Content 0 Percent, Flash Point 200 Degrees F, pH Level 2, pH Value Acidic, Product Series PerDiem(TM), Rinse Required Yes, Nonflammable Yes, Net Weight 1.4 L, Properties Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL LEADOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (LS9001Q)
- RUBBERMAID COMMERCIAL 65 gal Rectangular Trash Can, Gray, 25 1/4 in Dia, Lift Up, HDPE/MDPE (FG9W2100GRAY)
- SANI STICKS Deodorizing Multi-Purpose Cleaner No Scent Concentrated Stick, 24PK (40616)
- ALL-PRO Premium Hdpe Can Liner, 12-16 Gal, 8Mic, Natural (MR24330MC)
- DIVERSEY Cleaner and Disinfectant Concentrate, 5L Hose End Connection Bottle (3062768)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- DIVERSEY Citrus Neutral Cleaner, 1.4L Jug (95122613)
- DIVERSEY Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK (101109762)
- DIVERSEY General Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145395)
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- 3M Neutral Floor Cleaner, 2L Bottle (33H)
- Diversey Pre-Measured Chemicals