Shop All Pre-Measured Chemicals
Diversey
Natural Solvent Cleaner, 1.5L Hose End Connection Bottle, 2 PK
Mfr # 95891201
Zoro # G5082585
product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Hose End Connection Bottle
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Size 1.5L
- Fragrance Pine
- Recommended Dilution 1:16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95891201
- Zoro # G5082585
- UPC # 807174528251
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 1.5L |
Container Size | 1.5 L |
Cleaner Container Size | 1.5 L |
Description
Natural Solvent Cleaner, Label Number 21, Label Color Coding Red, Chemical Series Spitfire, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating C1, pH Level 13.6, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:16, Concentrated, Properties No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 3 Percent, Fragrance Pine, Standards CFIA, Kosher, NSF Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1,000 mL Foam, Liquid Hand Soap Jug, 4 PK (51105)
- DYMON Carpet Spot Remover and Cleaner, 18 oz. (10620)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Citrus Grove, PK12 (85154)
- DIVERSEY Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK (5546264)
- DIVERSEY Sanitizer Concentrate, 2.5 gal. Bottle (5756026)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3364707)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- DIVERSEY Foodservice Sanitizer Concentrate, 1.5L Hose End Connection Bottle, 2 PK (5549254)
- Diversey Pre-Measured Chemicals & Dispensers