Shop All Pre-Measured Chemicals
Diversey
Multi-Surface Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle
Mfr # 5549271
Zoro # G4701006
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:64
- Fragrance Unscented
- Standards EPA
- Primary Chemical Hydrogen Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5549271
- Zoro # G4701006
- UPC # 807174511826
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 5L |
Size | 5L |
Container Size | 5 L |
Description
Multi-Surface Disinfectant Cleaner, Label Number 67, Label Color Coding Green, Chemical Series Alpha-HP, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution 1:128, 1:256, 1:64, Concentrated, EPA Registered Yes, Properties Butyl Free, Nonflammable, EPA Registration Number 70627-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaning Brick, 5-3/4"L, Nylon, Black, PK20 (2NTJ8)
- REYNOLDS Hefty, STRONG TALL KITCHEN DRAWSTRING BAGS, 13 GAL, 0.9 MIL, 34in X 48in, WHITE, 90PK (E84574)
- GOJO 1,250 mL Personal Soaps 3 PK (8811-03)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- DIVERSEY Bathroom Cleaner, 1.4L Portion Measuring Bottle, 2 PK (5019237)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Bottle, 2 PK (4963331)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145310)
- DIVERSEY Natural Solvent Cleaner, 1.5L Hose End Connection Bottle, 2 PK (95891201)
- DIVERSEY Butyl All Purpose Cleaner, 2.5L Bottle, 2 PK (95892221)
- DIVERSEY Fabric Freshener, 1.5L Hose End Connection Bottle, 2 PK (93062872)
- DIVERSEY General Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145395)
- Diversey Pre-Measured Chemicals & Dispensers