Diversey

Multi-Surface Cleaner, 2L Bottle, 2 PK (Discontinued)


This Product is Discontinued
Shop for all Pre-Measured Chemicals

Key Features

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Ready to Use/Concentrated Concentrated
  • Chemicals For Use On Surface Use on Floors, Walls, Glass and Other Hard Surfaces
  • Recommended Dilution 1:64, 1:256
  • Container Size 2.5 L
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 2.5 L
Cleaner Container Size 2 L
Size 2L

Description

Multi-Surface Cleaner, Label Number 52, Label Color Coding Green, Chemical Series Alpha-HP, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution 1:256, 1:64, Concentrated, Properties Butyl Free, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards Green Seal, Greenguard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products