Shop All Pre-Measured Chemicals
Diversey
Multi-Purpose Cleaner and Degreaser, 1.4L 2 PK
Mfr # 95566732
Zoro # G4624234
product price: $64.89
/pk 2, $32.45/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Cleaner and Degreaser
- Container Type Hose End Connection Bottle
- Size 1.4L
- Cleaner Form Liquid
- Fragrance Surfactant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95566732
- Zoro # G4624234
- UPC # 807174530704
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 1.4L |
Degreaser Container Size | 1.40L |
Cleaner Container Size | 1.4 L |
Container Size | 1.4 L |
Description
Multi-Purpose Cleaner and Degreaser, Cleaner and Degreaser, Surfaces for Use On Stainless Steel, Portion Measuring Bottle, 1.4 L, Fragrance Surfactant, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:236, Primary Chemical None, Liquid, Standards CFIA Certification, Halal, Kosher, Letter of Guarantee, Color Green, VOC Content 0 Percent, Flash Point 200 Degrees F, NSF Rating Not Rated, pH Level 2, pH Value Acidic, Product Series Suma(R) Break-Up(R), Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- DEWALT Vacuum Hose, 1 1/4 in dia., Black/Gray (DXVA25-1043)
- ZEP Laundry Detergent, 130 lb Drum, Powder, Citrus, White (113342)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 13 microns, Natural, 250 PK (BWK 404616)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- DIVERSEY Deordorizing Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (04329.)
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- DIVERSEY Glass and All Purpose Cleaner, 2.5L Bottle, 2 PK (101199690)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Hose End Connection Bottle, 2 PK (100975198)
- DIVERSEY Floor Maintainer, 2.5L Bottle, 2 PK (92974618)
- Diversey Pre-Measured Chemicals