Shop All All Purpose Cleaners
Diversey
Multi-Purpose Cleaner, 19 lb. Pail, Citrus
Mfr # CBD95729888
Zoro # G6070399
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 19 lb.
- Fragrance Citrus
- Color White
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CBD95729888
- Zoro # G6070399
- UPC # 807174545937
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 19 lb. |
Details
Container Type | Pail |
Fragrance | Citrus |
Color | White |
Item | Multi-Purpose Cleaner |
Standards | Kosher Certified |
Primary Chemical | Sodium Chloride |
Chemicals For Use On Surface | Walls; Floors; Woodwork; Concrete; Cabinets; Counters; Laminated Plastic; Ceramic Tile; Aluminum; Stainless Steel; Chrome; Appliances; Sinks; Refrigerators; Bathtubs; Showers; Painted Woodwork; Tools; Boats; Bathroom Fixtures |
Net Weight | 19.643 lbs |
Application | Multipurpose Cleaner; Laundry |
Physical Form | Powder |
Cleaner Container Type | Pail |
For Use On | Dirt; Soils; Stains |
Dilution ratio | 1:32, 1:256 |
Description
DiverseyTM Whistle Multi-Purpose Powder Detergent, Citrus, 19 lb Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .125in FLAT URE, FITS TN (1014092)
- NILFISK Vacuum Bag, Dust, 5 PK (1471097500)
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 1 gal. Container, 2 PK (CBD540557)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug, Citrus (94039110)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- DIVERSEY Break-Up, Pro Fryer, Boil-Out, 2 oz. Packet, 36 PK (CBD991209)
- DIVERSEY Foaming Wall Cleaner, 20 oz. Aerosol Can, Floral, 12 PK (95401786)
- DIVERSEY Cleaners & Detergents, 1 oz Odorless, 100 PK (94622384)
- CLOROX CleanUp Cleaner with Bleach 32 oz 3PK (35417-3)
- Diversey All Purpose Cleaners