Shop All Polishing and Dusting
Diversey
MULTI Foaming Furniture Polish, Lemon Scent, 15 oz Aerosol, PK12
Mfr # 904390
Zoro # G6082052
product price: $80.89
/pk 12, $6.74/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 904390
- Zoro # G6082052
- UPC # 10807174532736
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Lemon |
Description
DiverseyTM MULTI Foaming Furniture Polish, Lemon Scent, 15 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS COMPANY 10" Squeegee/Scrubber (15016)
- SUPERIOR SWEEPS Floor Sweep 1 box (TLS369)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- HOSPECO Hospeco Discreet Seat 12 Fold Toilet Seat Covers 250 CoversPack, 20 PacksCase DS5000 (DS-5000)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- DIVERSEY Furniture Polish, 32 oz., 32 oz., Lemon (4995480)
- DIVERSEY Behold, Frntre Polish, Lmn, Aero, 12.5oz, PK6 (CB520009)
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 (95765571)
- DIVERSEY Endust Multi-Surface Dusting/Cleaning Spray, Lemon Zest, 12.5oz, PK6 (CB508171)
- DIVERSEY Endust, Multi-Surface, Cleaner, 9.7oz, PK6 (CB509301)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray, PK12 (62338-74035)
- Diversey Polishing and Dusting