Shop All Floor Cleaners and Maintainers
Diversey
Maintainer/Rejuvenator, Revive Plus, RTD, 5L, Red
Mfr # DVO93359764
Zoro # G602501636
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 169.1 fl oz (5.3 quart)
- Color Red
- Fragrance Citrus
- Primary Chemical Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO93359764
- Zoro # G602501636
- UPC # 807174527636
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 169.1 fl oz (5.3 quart) |
Details
Item | Floor Maintainer & Rejuvenator |
Form | Liquid |
Color | Red |
Fragrance | Citrus |
Primary Chemical | Propane |
Features | Scratch Resistant |
Application | Hard Surface; Floor |
Description
Revive Plus SC Maintainer/Rejuvenator features a unique formula that repairs microscopic scratches to maintain a glossy look for your floors. Gentle ingredients allow safe use through daily cleanings without browning out. Advanced solution enhances your floor's appearance when burnished with 1500 to 2000 plus rpm propane, battery or electric burnishers. Cleaner/maintainer is designed for use as a hard-surface maintainer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX 4.5 lb Powder Hand Cleaner Soft Pack, 4 PK (11-2450)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT420)
- BOARDWALK Polishing Floor Pads, 16" Diameter, White, PK5 (BWK4016WHI)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim Confidential Document Container w/Lid, Gray (RCP9W15LGY)
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- DIVERSEY Floor Cleaner, Neutral, Raindance, 1.5 Gallon, Yellow, PK 2 (DVO93323981)
- DIVERSEY Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 2.5L, YW, PK 2 (DVO94996466)
- DIVERSEY Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4 (CBD540458)
- ZEP Hardwood and Lam Floor Cleaner, 32oz, PK12 (ZUHLF32)
- Diversey Floor Cleaners and Maintainers