Shop All Floor Cleaners and Maintainers
Diversey
Maintainer/Rejuvenator, Revive Plus, 32 oz Red, PK 6
Mfr # DVO92974600
Zoro # G302501592
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 fl oz (1 quart)
- Color Green
- Fragrance Sweet
- Primary Chemical Water; Diethylene Glycol Monoethyl Ether; Alcohol Ethoxylate; Potassium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVO92974600
- Zoro # G302501592
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 fl oz (1 quart) |
Details
Item | Floor Cleaner/Maintainer |
Form | Liquid |
Color | Green |
Fragrance | Sweet |
Primary Chemical | Water; Diethylene Glycol Monoethyl Ether; Alcohol Ethoxylate; Potassium Hydroxide |
Features | Fast Acting; Quick Drying |
Description
Revive Plus SC Maintainer/Rejuvenator features a unique formula that repairs microscopic scratches to maintain a glossy look for your floors. Gentle ingredients allow safe use through daily cleanings without browning out. Advanced solution enhances your floor's appearance when burnished with 1500 to 2000 plus rpm propane, battery or electric burnishers. Cleaner/maintainer is designed for use as a hard-surface maintainer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Handle Assembly, For Upright Vacuum (842344)
- TOLCO Retractable Duster, Ostrich Feathers, 14"L (280159)
- PAMPERS Sensitive Baby Wipes, White, Unscented, 6.8 x 7, PK56 (87076EA)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- DIVERSEY Neutral Floor Cleaner, 32 oz., Citrus (101109755)
- DIVERSEY Floor Cleaner, Ammonia, 32 oz., PK6 (94529489)
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- DIVERSEY Floor Cleaner, 1 gal., Floral, White (94512767)
- DIVERSEY Suma Stop Slip Traction Treatment, Unscented, 1 gal Bottle, PK4, 4PK (904678)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- ODOBAN No Rinse Neutral pH Floor Cleaner Concentrate, 1 Gallon (9361B61-G4)
- Diversey Floor Cleaners and Maintainers