Shop All Floor Cleaners and Maintainers
Diversey
Maintainer/Rejuvenator, Revive Plus, 2.5 Liter, RD, PK 2
Mfr # DVO92974618
Zoro # G702501529
product price: $300.99
/pk 2, $150.50/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 84.5 fl oz (2.6 quart)
- Color Red
- Fragrance Sweet
- Features Fast Acting; Quick Drying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO92974618
- Zoro # G702501529
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 84.5 fl oz (2.6 quart) |
Details
Item | Floor Cleaner/Maintainer |
Form | Liquid |
Color | Red |
Fragrance | Sweet |
Features | Fast Acting; Quick Drying |
Primary Chemical | Water; Diethylene Glycol Monoethyl Ether; Alcohol Ethoxylate; Potassium Hydroxide |
Description
Revive Plus SC Maintainer/Rejuvenator features a unique formula that repairs microscopic scratches to maintain a glossy look for your floors. Gentle ingredients allow safe use through daily cleanings without browning out. Advanced solution enhances your floor's appearance when burnished with 1500 to 2000 plus rpm propane, battery or electric burnishers. Cleaner/maintainer is designed for use as a hard-surface maintainer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Blue (53703)
- UNGER Window Squeegee&Scruber (921061)
- 3M Stripping Pad, 17 In, Brown, PK5 (7100)
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 (95122613)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- DIVERSEY Floor Cleaner, Odorless, 1 gal., PK4 (95799843)
- DIVERSEY Floor Cleaner, Revive, 5 Gallon, Pink (DVO904636)
- DIVERSEY Neutral Cleaner, Stride Citrus, 2.5 Liter, Orange, PK 2 (DVO904716)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- CLEAN SWEEP PRODUCTS Sweeping Compound, Green, 100 lb. Box (G2110-GR)
- Diversey Floor Cleaners and Maintainers