Shop All Metal Polish and Stone Care
Diversey
Maintainer, Size 16 oz., Aerosol Can, Mild
Mfr # 94970590
Zoro # G3607134
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 16 oz
- Cleaner Container Type Aerosol Can
- Fragrance Mild
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94970590
- Zoro # G3607134
- UPC # 807174532708
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Size | 16 oz. |
Container Size | 16 oz |
Description
Metal Maintainer, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, NSF Rating A7, Properties No Rinse Required, Ready to Use, Standards NSF Rated, Surfaces for Use On Stainless Steel, Maximum Coverage Area 2,500 sq ft, Maximum Drying Time 40 min, Maximum Effective Temperature 104 Degrees F, Maximum Required Brush Speed 1,500 RPM, Minimum Coverage Area 2,000 sq ft, Minimum Drying Time 30 min, Minimum Effective Temperature 32 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29382)
- 2XL 12-1/2"H x 10"W, Wall-Mount Wipes Dispenser, Smoke Gray (2XL - 80)
- SCOTT Shop Towels Original Blue Shop Towels, 30PK (75130)
- DRILLBRUSH Drill Brush – Drill Brush Kit – Drill Brushes for Cleaning (Y-S-42-QC-DB)
- DIVERSEY Suma Stainless Steel Cleaner, 32 oz, PK6 (94368259)
- DIVERSEY Deep Gloss Stainless Steel Maintainer, 16 oz Aerosol Spray, PK12 (94970590)
- GLOBAL INDUSTRIAL Stainless Steel Cleaner & Polish, 32 oz. Trigger Spray Bottle, 6PK (670288)
- GRANITE GOLD 24 Oz. Granite Polish (GG0033)
- LUNDMARK Cleanr&Polish Marble10Oz (3215F10)
- NORTON ABRASIVES Plastic Syringe Abrasive Polish, Yellow (66260300667)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- Diversey Metal Polish and Stone Care