Diversey

Liquid Mildew and Mold Remover, Trigger Spray Bottle, 12 PK


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Clear
  • Cleaner Form Liquid
  • Fragrance Almond
  • Container Type Trigger Spray Bottle
  • Application Mold and Mildew - Ideal for Use as a Cleaner, Disinfectant and Deodorizer inMold and Mildew Remediation Sites, Professional Restoration Sites, Sewage Backflow Sites, Water and Flood Damage Sites, Trauma, Crime Scene and Fire Clean Up. Water/Flood Damage - This Product Kill the Growth of Mold and Mildew, Fungi, and Bacteria, and the Odors Caused by Them on Hard, Non-Porous Environmental Surfaces as a Result of Water and Flood Damage. Sewage Backup - This Product is a Broad-Spectrum Cleaner and Deodorizer That Kills Odor Causing organisms Left on the Surfaces Previously Contaminated From Raw Sewage and Black Water Contamination. Carpet Cleaning and Deodorizing - This Product Was Designed to be an Effective Cleaner by Removing Soils, Grime and Other Deep Down, Stubborn Dirt for Easy Removal or Extraction. Trauma Crime Scene, & Fire Clean Up - Effectively Cleans and Disinfects Surfaces and Equipment That Come Into Contact with Blood and Other Potentially Infectious Materials (Opim) Containing Pathogenic organisms, Which Cause Infection & Disease inHumans. Equipment and Ppe Disinfection (Non-Critical Devices) - to Prevent Cross Contamination Between Treated Surfaces, This Product is Effective for Cleaning and Disinfecting Reusable Personal Protective Equipment, Gear, tools, and Restoration Equipment. Hvac - This Product is Suitable for Hard, Non-Porous Surfaces of Hvac/R Equipment, Air Conditioning Equipment, Refrigeration Equipment and Heat Pumps.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 32 oz
Container Size 32 oz

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Hydrogen Peroxide, EPA Registered Yes, EPA Registration Number 74559-9, NSF Rating Not Rated, Properties No Rinse Required, Nonflammable, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum RTU Yield per Container 12 gal, Fragrance Almond, pH Level 3, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution Ready to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.