Shop All Glass Cleaners
Diversey
Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 12 PK
Mfr # 04705
Zoro # G8682590
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Fragrance Unscented
- Cleaner Container Size 32 oz
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 04705
- Zoro # G8682590
- UPC # 10807174546948
- Country of Origin Canada
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Description
Glass Cleaner, Ammonia Free No, Acrylic Safe Yes, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Glass and Multi-Surface Cleaner, Standards Halal, Kosher, Color Blue, Flash Point Greater Than 200 Degrees F, NSF Rating Not Rated, Plastic Safe Yes, Primary Chemical Ammonia, Sodium Lauryl Sulfate, Product Series Glance(R), Properties No Rinse Required, Plastic Safe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Accessory, White, Plastic (RV-50-52)
- NUSTEEL NuSteel ET8H Elegant Collection 6 Quart Wastebasket - White Resin (ET8H)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG863292GRAY)
- PLASTICOVER Red Rosin Paper, 36", 200 ft. (PCRP360200)
- DIVERSEY Liquid Glass Plus Multisurface Cleaner, Blue, 4 PK (DVO94379)
- DIVERSEY Liquid Cleaners & Detergents, 32 oz, Blue, Ammonia, Bottle, 4 PK (CBD540298)
- DIVERSEY Liquid Glass and Surface Cleaner, Blue, Fresh Ammonia Scent, Jug, 2 PK (CBD540311)
- DIVERSEY Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle, 12 PK (03970.)
- DIVERSEY Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can, 12 PK (101109731)
- DIVERSEY Liquid Cleaners & Detergents, 1 gal, Blue, Ammonia, Bottle, 2 PK (CBD540311)
- GENUINE JOE Liquid Glass Cleaner, Blue (GJO99681)
- Diversey Glass Cleaners