Shop All Glass Cleaners
Diversey
Liquid Cleaners & Detergents, Unscented, 12 PK
Mfr # 3970
Zoro # G004186295
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Chemicals For Use On Bar Code Scanners; Clear Plastic Windows; Countertops; CRT Screens/Cabinets; Glass; Hard Floors
- Fragrance Unscented
- Cleaner Container Size 32 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 3970
- Zoro # G004186295
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Spray Bottle |
Chemicals For Use On | Bar Code Scanners; Clear Plastic Windows; Countertops; CRT Screens/Cabinets; Glass; Hard Floors |
Fragrance | Unscented |
Cleaner Form | Liquid |
Net Weight | 28.682 lbs |
For Use On | Dust; Fingerprint; Grease; Grime; Water Mark |
Includes | (1) Trigger |
Type | Glass Cleaner |
Description
Ammonia-free and solvent-free cleaner designed not only to dissipate a static charge, but also to repel dust so that surfaces remain cleaner longer. It can be used on glass, CRT screens/cabinets, clear plastic windows, Plexiglas®, bar code scanners, hard floors, countertops and many other washable surfaces. Lite Touch® is an excellent solvent-free glass cleaner.
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6" x 5", Fragranced, 6 PK (31758)
- VACMASTER PROFESSIONAL Beast Series 14 gal.Stainless Steel Wet/Dry Vac (VJE1412SW 0201)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 2 PK (19200-80296)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- DIVERSEY Liquid Cleaners & Detergents, 1 gal, Blue, Ammonia, Bottle, 2 PK (CBD540311)
- DIVERSEY Liquid Glass and Surface Cleaner, Blue, Fresh Ammonia Scent, Jug, 2 PK (CBD540311)
- DIVERSEY Liquid Cleaners & Detergents, 32 oz, Blue, Ammonia, Bottle, 4 PK (CBD540298)
- DIVERSEY Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle, 12 PK (03970.)
- DIVERSEY Liquid Glass Plus Multisurface Cleaner, Blue, 4 PK (DVO94379)
- DIVERSEY Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can, 12 PK (101109731)
- DIVERSEY Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 12 PK (04705)
- Diversey Glass Cleaners