Shop All Glass Cleaners
Diversey
Liquid Cleaners & Detergents, 32 oz, Blue, Ammonia, Bottle, 4 PK
Mfr # CBD540298
Zoro # G501962712
product price: $20.99
/pk 4, $5.25/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Chemicals For Use On Glass; Stainless Steel
- Fragrance Ammonia
- Recommended Dilution RTU
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CBD540298
- Zoro # G501962712
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Bottle |
Chemicals For Use On | Glass; Stainless Steel |
Fragrance | Ammonia |
Recommended Dilution | RTU |
Cleaner Form | Liquid |
Primary Chemical | Diethylene Glycol Butyl Ether |
Color | Blue |
Container Type | Bottle |
For Use On | Glass; Stainless Steel |
Contains | Diethylene Glycol Butyl Ether |
Features | Capped Bottles—Four trigger spayers included. |
Type | Countertops; Glass; Mirrors; Sinks; Stainless Steel; Washable Surfaces |
Application | Countertops; Glass; Mirrors; Sinks; Stainless Steel; Washable Surfaces |
Net Weight | 12.434 lbs |
Standards | KOSHER - OU |
Description
Glance® is the market leading brand in the janitorial and housekeeping market. Trusted for decades and admired for it's quick drying and streak free shine. Our chemists Powerized the formula with ammonia and additives to outperform other glass cleaners on the market. Leaves a brilliant shine on glass, mirrors, sinks, countertops, stainless steel and many other washable surfaces. Glance® Powerized® is ready-to-use on glass and other surfaces. Ocean Blue in color with a fresh ammonia scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- PIG PIG PR40 All-Purpose Wipers 1008 wipers/case, 56 wipers/pkg, 18 pkg/case 13" L x 11.875" W, 1008PK (WIP230)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- HERITAGE Trash Bag, 38X58, Black, 1.3Mil, Repro, PK100 (X7658PK)
- DIVERSEY Liquid Cleaners & Detergents, 1 gal, Blue, Ammonia, Bottle, 2 PK (CBD540311)
- DIVERSEY Liquid Cleaners & Detergents, Unscented (3970)
- DIVERSEY Liquid Glass and Surface Cleaner, Blue, Fresh Ammonia Scent, Jug, 2 PK (CBD540311)
- DIVERSEY Liquid Glass Plus Multisurface Cleaner, Blue, 4 PK (DVO94379)
- DIVERSEY Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle, 12 PK (03970.)
- DIVERSEY Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can, 12 PK (101109731)
- STONER 22 Oz Invisible Glass Cleaner (ST310495)
- Diversey Glass Cleaners