Shop All Pre-Measured Chemicals
Diversey
Liquid Air Freshener, 2.5L Bottle, 2 PK
Mfr # 101109734
Zoro # G5132583
product price: $208.99
/pk 2, $104.50/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance No Smoke
- Color Clear
- Recommended Dilution 1:90
- Cleaner Form Liquid
- Cleaner Container Size 2.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 101109734
- Zoro # G5132583
- UPC # 807174526707
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2.5 L |
Size | 2.5L |
Container Size | 2.5 L |
Description
Liquid Air Freshener, Label Number 7, Label Color Coding Red, Chemical Series Good Sense, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 7.15, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:90, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 2 Percent, Fragrance No Smoke, Standards TSCA, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS BAGS CAN LINER CLR 45-50 BX80 (618642)
- SCRUBBING BUBBLES Power Stain Destroyer Toilet Bowl Disinfectant, Rainshower Scent, 24 oz Bottle, 6PK (309110)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 3-1/2"x6-1/4", YW/GN, PK 20 (MMM74)
- TOUGH GUY 0.5L White/Blue, Plastic Dual Spray Bottle (35WT50)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145310)
- DIVERSEY Sanitizer Concentrate, 2.5L 2 PK (5756034)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (94240626)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Bottle, 2 PK (4963331)
- DIVERSEY Pot and Pan Cleaner Concentrate, 5L Hose End Connection Bottle (93315083)
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- DIVERSEY Bathroom Cleaner, 1.5 gal. Jug, 2 PK (95271230)
- Diversey Pre-Measured Chemicals & Dispensers