Shop All Floor Strippers
This Product is Discontinued
Diversey
Linoleum Stripper, Size 5 gal. (Discontinued)
Mfr # 100867442
Zoro # G4383775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Container Type Pail
- RTU Yield per Container 20 gal
- Recommended Dilution 1:4
- For Floor Type Linoleum, Marble, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100867442
- Zoro # G4383775
- UPC # 807174533453
- Country of Origin Unknown
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Linoleum Stripper |
Container Type | Pail |
RTU Yield per Container | 20 gal |
Recommended Dilution | 1:4 |
For Floor Type | Linoleum, Marble, Rubber |
Cleaner Form | Liquid |
VOC Content | 9% |
Maximum RTU Yield per Container | 20 gal |
pH Level | 10 |
pH Value | Alkaline |
Description
Linoleum Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Linoleum, Marble, Rubber, pH Level 10, pH Value Alkaline, Concentrated, Standards HPR, OSHA, VOC Content 9 Percent, Maximum RTU Yield per Container 20 gal, Recommended Dilution 1:4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.