Shop All Dishwashing Detergents
Diversey
Limon Pot And Pan Detergent, 2PK
Mfr # DVOCBD95729360
Zoro # G604845790
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Lemon Fresh
- Cleaner Container Size 128 fl oz (4 quart)
- Effective to Remove Grease Remover
- Recommended Dilution 1:256, 1:512
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVOCBD95729360
- Zoro # G604845790
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 128 fl oz (4 quart) |
Details
Item - Dishwashing | Limon Pot And Pan Detergent |
Cleaner Form | Liquid |
Fragrance | Lemon Fresh |
Effective to Remove | Grease Remover |
Recommended Dilution | 1:256, 1:512 |
Color | Yellow |
Application | Pot; Pan; Dish; Glassware; Cutlery; Food Service; Institutional; Utensil |
Description
Limon Pot and Pan Detergent delivers a powerful clean, making it ideal for the greasiest dishes, glassware, cutlery or pots and pans. Super-concentrated formula is pH-balanced for mildness on hands. Long-lasting suds of this grease-cutting formula provide outstanding cleaning performance. Detergent rinses clean for an impressive shine and leaves a Lemon Fresh scent. It is specifically designed for the institutional and foodservice environment. Dilution ratios include 1:256 and 1:512.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENMOTION GEN 2 Soap Foaming 1,200 mL Dispenser Refill Bottle Unscented, 2PK (42714)
- IPC EAGLE Garden Hose Fitting Hydro Cart Inlet (BD515092)
- MOTORMITE BRASS WIRE BRUSH-7-1/4 IN (49027)
- ALLPOINTS Mop Head (Blue-Large) (8407186)
- DIVERSEY Detergent, 1 gal., Brown, PK4 (01833276.)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990221)
- DIVERSEY Dishwashing Detergent, 1 gal., Ammonia, PK4 (957252280)
- DIVERSEY Pot/Pan Detergent, For Optifill System, 2.5L, Blue (DVO94977476)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990224)
- DAWN Manual Dishwashing Liquid, Multi (PGC45112)
- Diversey Dishwashing Detergents