Shop All Laundry Detergent
Diversey
Laundry Detergent, 130 kg Drum, Powder, Unscented, White
Mfr # 10000229
Zoro # G9053712
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Drum
- Fragrance Unscented
- Cleaner Container Size 130 kg
- High Efficiency Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 10000229
- Zoro # G9053712
- UPC # 807174508130
- Country of Origin Israel
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 130 kg |
Size | 287 lb. |
Container Size | 130 kg |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Drum |
Fragrance | Unscented |
High Efficiency Compatibility | No |
Pack Count | 1 |
Packs per Case | 1 |
Color | White |
Standards | CFIA, Kosher |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Container Type | Drum |
Degreaser Container Type | Drum |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Contains | Magnesium Oxide, Sodium Hypochlorite Phosphate |
Primary Chemical | None |
pH Level | 12 |
Phosphate Free | No |
Rinse Required | Yes |
pH Value | Alkaline |
Description
Powder Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Drum, Container Size 130 kg, Fragrance Unscented, Phosphate Free No, Standards CFIA, Kosher, Color White, Features Highly Phosphated; Good for Use in Hard Water, Reduces Cleanup Time by Rapidly Dissolving in Concentrated or Dilute Solutions, Safe on Surfaces and can be used on Stainless Steel, Copper and Galvanized Surfaces, Primary Chemical None, Properties Nonflammable, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 32 oz. Clear, Plastic Trigger Spray Bottle, 3 Pack (5032HG/4906-91)
- BRAWNY Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12 (28612)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- DIVERSEY Laundry Detergent, 2 gal Bottle, Liquid, Floral, Blue, 2 PK (CBD95769100)
- DIVERSEY Tannin Stain Remover, 32 oz Bottle, Liquid, Fruity, Yellow, 6 PK (904252)
- DIVERSEY Laundry Detergent, Container, Liquid, Unscented, 4 PK (95751559)
- DIVERSEY Fabric Freshener, 32 oz Spray Bottle, Liquid, Fresh, Clear, 12 PK (3027188)
- ECO ME Laundry Detergent, Fragrance-Free 32 oz., PK6 (ECOM-LSFF32-06)
- DOWNY Unstopables Fresh Scent Laundry Scent Booster Pellet 9.1 oz (80730051)
- ECOS PRO Laundry Detergent, High Efficiency (HE), Liquid, Bucket, 5 Gal, 320 Loads, Magnolia/Lily Fragrance (PL9750/05)
- Diversey Laundry Detergent