Shop All Pre-Measured Chemical Dispensers
Diversey
Hook Up Kit, 1.5 gpm, 2-11/16 in. H, PK12
Mfr # 5774671
Zoro # G9197492
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispenser Accessories
- Compatible Mfg. Model Number Diversey RTD System
- Mount Sink
- Depth 5 5/8 in
- Number of Chemicals Dispensed 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 5774671
- Zoro # G9197492
- UPC # 807174517286
- Country of Origin Taiwan, Province of China
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 5 5/8 in |
Height | 2 3/4 in |
Width | 4 5/16 in |
Details
Item | Water Hose and Quick Connect Kit |
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispenser Accessories |
Item - Chemical Dispenser Accessories | Hook Up Kit |
Compatible Mfg. Model Number | Diversey RTD System |
Mount | Sink |
Number of Chemicals Dispensed | 1 |
Bucket Filling Rate | 1.5 gpm |
Includes | Hose |
Fills | Bottles |
Features | Bar Code |
Spray Bottle Fill Rate | 1.5 gpm |
For Use With | RTD Dispensers |
Cleaner Form | Liquid |
Description
Water Hose and Quick Connect Kit, Compatible Mfg. Model Number Diversey RTD System, Depth 5 5/8 in, Height 2 3/4 in, Width 4 5/16 in, Includes Hose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BAG 10-PACK - 6QT - BP-1, SC408 (1471098510)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- DIVERSEY Chemical Mixing Dispenser, 7-1/2 In. D (D3754220)
- DIVERSEY Chemical Mixing Dispenser, Hand Held (D5615573)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- DIVERSEY Chemical Dispenser, 1.5 gpm Bucket Fill (D5753079)
- DIVERSEY Dispensing and Dosing Equipment, 1.5 gpm (D5913247)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 5-Chemical (DXC4L1H-WK/U9)
- Diversey Pre-Measured Chemical Dispensers