Shop All Floor Finishes and Sealers
This Product is Discontinued
Diversey
High Solids Floor Finish, 30 to 45 min. (Discontinued)
Mfr # 5104714
Zoro # G3889331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Solids Content 25 %
- Coverage per Gallon 2000 to 2500 sq ft
- Dry Time 30 to 45 min
- Standards DSA, TSCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5104714
- Zoro # G3889331
- UPC # 070658411398
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
High Solids Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Ceramic, Vinyl, Rubber, Maximum Drying Time 30 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 8, pH Value Neutral, Product Series BIB, Properties Nonflammable, Ready to Use, Standards DSA, TSCA, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Application Temperature 95 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.