Shop All Pre-Measured Chemicals
This Product is Discontinued
Diversey
Hard Surface Sanitizer, 1.4L Hose End Connection Bottle, 2 PK (Discontinued)
Mfr # 5509084
Zoro # G4628477
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:224
- Container Type Jug
- Size 1.4L
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 5509084
- Zoro # G4628477
- UPC # 807174510645
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 1.4L |
Cleaner Container Size | 1.40L |
Container Size | 1.4 L |
Details
Cleaner Chemical Product Grouping | Portion Control System Chemicals |
Recommended Dilution | 1:224 |
Container Type | Jug |
Cleaner Form | Liquid |
Primary Chemical | None |
RTU Yield per Container | 83.25 gal. |
Sub-Category | Sanitizer |
Color | Red |
Item | Hard Surface Sanitizer |
Item - Portion Control System Chemicals | Sanitizer |
Fragrance | Unscented |
Cleaner Container Type | Hose End Connection Bottle |
Standards | Kosher |
VOC Content | 0% |
Flash Point | 200 Degrees F |
Surfaces for Use On | Hard Nonporous Surfaces |
EPA Registration Number | 875-106 |
EPA Registered | Yes |
Product Series | No Series |
Description
Sanitizer, Primary Chemical None, Container Type Portion Measuring Bottle, Container Size 1.4 L, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:224, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards Kosher, Product Series No Series, VOC Content 0 Percent, Flash Point 200 Degrees F, EPA Registered Yes, EPA Registration Number 875-106, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.