Shop All Hand Soap & Lotion Dispensers
Diversey
Hand Soap Dispenser, Manual, Black, PK6
Mfr # D1224700
Zoro # G1965798
product price: $60.89
/pk 6, $10.15/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Hygiene Form Liquid, Gel, Foam
- Material ABS Plastic
- Color Black
- Application Great for Use inAreas Where Frequent Hand Washing or Sanitizing Requires an Always-Available Product Dispensing Option
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D1224700
- Zoro # G1965798
- UPC # 807174542257
- Country of Origin Mexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Height | 10 1/4 in |
Overall Width | 6 in |
Overall Depth | 4 in |
Details
Item | Hand Sanitizer Dispenser |
Operation Mode | Manual |
Hygiene Form | Liquid, Gel, Foam |
Material | ABS Plastic |
Color | Black |
Application | Great for Use inAreas Where Frequent Hand Washing or Sanitizing Requires an Always-Available Product Dispensing Option |
Mount Type | Wall |
Features | Ability to Convert From Keyed to Keyless Gives you the Flexibility to Choose your Dispenser Security Levels, Dose Size Adjustor, Large Site Window Allows User Content Visibility Without Opening the Dispenser |
Standards | ADA Compliant, CCD Compliant |
Product Type | Hand Sanitizer Dispenser |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Operation Mode Manual, Overall Depth 4 in, Overall Height 10 1/4 in, Overall Width 6 in, Standards ADA Compliant, CCD Compliant, Includes Not Applicable, Features Ability to Convert From Keyed to Keyless Gives you the Flexibility to Choose your Dispenser Security Levels, Dose Size Adjustor, Large Site Window Allows User Content Visibility Without Opening the Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- ECONOCO Bridal Cover, 72", Document Pocket, PK36 (BLK72)
- HOME ARMOR Home Armor Mldw Rmvr32Oz (FG502)
- PREMIERE PADS Floor Pads, 20", White, PK5 (PAD 4020 WHI)
- DIVERSEY IntelliCare Dispenser II, 1.3 L, 9.06 x 19.45 x 11.22, Black, PK6, 6PK (D1224700)
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- PURELL CX Push-Style Counter Mount Foam Soap Dispenser, Chrome (8500-01)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- ALPINE INDUSTRIES 423-424-K Soap Dispenser Key - 18 Keys (ALP423-424-K-18pk)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Faceplate, ABS Plastic (58744)
- ASI Automatic Soap Dispenser White Plastic (0361)
- Diversey Hand Soap & Lotion Dispensers