Shop All Hand Soap & Lotion Dispensers
Diversey
Hand Soap Dispenser, Hybrid, White, PK6
Mfr # D6205568
Zoro # G1965752
product price: $304.99
/pk 6, $50.83/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL, 1,300 mL
- Hygiene Form Liquid, Gel, Foam
- Material ABS (Body), Polycarbonate (Window), Polyoxymethylene (Hammer), Polypropylene (Backplate)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D6205568
- Zoro # G1965752
- UPC # 807174537109
- Country of Origin Mexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL, 1,300 mL |
Overall Width | 6 1/4 in |
Overall Height | 11 1/8 in |
Overall Depth | 4 in |
Details
Item | Hand Sanitizer Dispenser |
Operation Mode | Automatic |
Hygiene Form | Liquid, Gel, Foam |
Material | ABS (Body), Polycarbonate (Window), Polyoxymethylene (Hammer), Polypropylene (Backplate) |
Color | White |
Application | Dispenser for Diversey Soft Care Liquid/Gel and Foam Hand Care Soaps and Sanitizers Great for Use inAreas Where Frequent Hand Washing or Sanitizing Requires an Always-Available Product Dispensing Option |
Standards | ADA Compliant |
Mount Type | Wall |
Features | 0.4 mL or 1.00 mL per Push, Near Empty Product Alarm and Low Battery Signal |
Product Type | Hand Sanitizer Dispenser |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS (Body), Polycarbonate (Window), Polyoxymethylene (Hammer), Polypropylene (Backplate), Refill Size 1,200 mL, 1,300 mL, Operation Mode Automatic, Overall Depth 4 in, Overall Height 11 1/8 in, Overall Width 6 1/4 in, Standards ADA Compliant, Includes Not Applicable, Features 0.4 mL or 1.00 mL per Push, Near Empty Product Alarm and Low Battery Signal, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- CLAIRE Germicidal Cleaner, 20 oz 12 PK (873)
- UNGER UNGER Black 8" Replacement Scraper Blade (15993)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (16 Gauge) (FTN-16)
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- DIVERSEY IntelliCare Dispenser II, 1.3 L, 9.06 x 19.45 x 11.22, Black, PK6, 6PK (D1224700)
- TRUTH Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser (40001ss)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Faceplate, ABS Plastic (58744)
- ROHL Luxury Italian Soap/Lotion Dispenser In Satin Nickel (LS650CSTN)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- BRADLEY Liquid Soap Dispenser, Wall Mount (648-000000)
- Diversey Hand Soap & Lotion Dispensers