Shop All Hand Soap & Lotion Dispensers
Diversey
Hand Soap Dispenser, Hybrid, Black, PK6
Mfr # D6205550
Zoro # G1965831
product price: $304.99
/pk 6, $50.83/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1200mL (Sanitizer), 1300mL (Soap)
- Hygiene Form Liquid, Gel, Foam
- Color Black
- Application Dispenser for Diversey Soft Care Liquid/Gel and Foam Hand Care Soaps and Sanitizers Great for Use inAreas Where Frequent Hand Washing or Sanitizing Requires an Always-Available Product Dispensing Option
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D6205550
- Zoro # G1965831
- UPC # 807174537093
- Country of Origin Mexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1200mL (Sanitizer), 1300mL (Soap) |
Details
Item | Hand Sanitizer Dispenser |
Operation Mode | Automatic |
Hygiene Form | Liquid, Gel, Foam |
Color | Black |
Application | Dispenser for Diversey Soft Care Liquid/Gel and Foam Hand Care Soaps and Sanitizers Great for Use inAreas Where Frequent Hand Washing or Sanitizing Requires an Always-Available Product Dispensing Option |
Description
Hand Sanitizer Dispenser, Color Black, Operation Mode Automatic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6JEN8)
- SCOTCH-BRITE Conformable Applicator Head, Gray, 12"L (7100005357)
- ERGODYNE Ergodyne„¢ ProFlex®390 Extra Large Kneeling Pad 1" Thick 18" x 36" Black (18390)
- TOLCO 4L Clear, Plastic Preprinted Bottle with Spout, 12 Pack (130409)
- DIVERSEY IntelliCare Dispenser II, 1.3 L, 9.06 x 19.45 x 11.22, Black, PK6, 6PK (D1224700)
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- KOHLER Composed Foam Soap Dispenser-Dc (25195-CP)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- ASI Automatic Soap Dispenser White Plastic (0361)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black (FG750139)
- AVANT Soap Dispenser, 1000mL, White (9360-AF)
- Diversey Hand Soap & Lotion Dispensers