Shop All Hand Soap & Lotion Dispensers
Diversey
Hand Soap Dispenser, Drip Tray, Gray, PK6
Mfr # D6205605
Zoro # G6604670
product price: $186.99
/pk 6, $31.17/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Diversey Intellicare Manual or Hybrid Dispenser
- Accessory Type Hand Soap Dispenser
- Product Type Drip Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D6205605
- Zoro # G6604670
- UPC # 807174537147
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Details
Item | Dispenser Drip Tray |
Color | Grey |
Application | Diversey Intellicare Manual or Hybrid Dispenser |
Accessory Type | Hand Soap Dispenser |
Product Type | Drip Tray |
Description
Dispenser Drip Tray, Product Type Drip Tray, Series Not Applicable, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Left Hand (PL-MS-KMGM-3-LHGL)
- SPILFYTER Sorbents, 29 gal, 16 in x 20 in, Oil, Red, Polypropylene (M-65)
- FACTORY CAT SQUEEGEE - REAR .1875in APEX, FITS (39-754L)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29664)
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- DIVERSEY Hand Soap Dispenser, Hybrid, Black, PK6 (D6205550)
- DIVERSEY IntelliCare Dispenser II, 1.3 L, 9.06 x 19.45 x 11.22, Black, PK6, 6PK (D1224700)
- IMPACT PRODUCTS Impact IMP 9346 Clearvu Liquid Soap Dispenser 46 Oz - Blue / White (IMP 9346)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- IMPACT PRODUCTS Soap Dispenser, 46 oz, Translucent White (9344-90)
- Diversey Hand Soap & Lotion Dispensers