Shop All Hand Soap & Lotion Dispensers
Diversey
Hand Soap Dispenser, Drip Tray, Black, PK6
Mfr # D6205592
Zoro # G6604932
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Diversey Intellicare Manual or Hybrid Dispenser
- Accessory Type Hand Soap Dispenser
- Product Type Drip Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # D6205592
- Zoro # G6604932
- UPC # 807174537130
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Details
Item | Dispenser Drip Tray |
Color | Black |
Application | Diversey Intellicare Manual or Hybrid Dispenser |
Accessory Type | Hand Soap Dispenser |
Product Type | Drip Tray |
Description
Dispenser Drip Tray, Product Type Drip Tray, Series Not Applicable, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 18W Magnetic Floor Sweeper (641775)
- GEN 2 Ply Tissues, 100/Box Sheets (GEN6501)
- BSC PREFERRED Cobweb Duster (H-6057)
- VIKAN Hand Held Dust Pan, Black, Polypropylene, Overall Width: 13" (56609)
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- DIVERSEY IntelliCare Dispenser II, 1.3 L, 9.06 x 19.45 x 11.22, Black, PK6, 6PK (D1224700)
- DIVERSEY Hand Soap Dispenser, Hybrid, Black, PK6 (D6205550)
- DIVERSEY Hand Soap Dispenser, Manual, Black, PK6 (D1224700)
- STAGE2 Stage2 Hand Sanitizer Dispenser Manual Pump, 1000mL (2XL-231)
- GLOBAL INDUSTRIAL Automatic Liquid Sanitizer Spray Dispenser, 800 ml, Stainless Steel (641505)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6481-000000)
- Diversey Hand Soap & Lotion Dispensers