Shop All Hair Products
Diversey
Hair Spray, 2 oz., PK24
Mfr # CB644318
Zoro # G4018616
product price: $57.79
/pk 24, $2.41/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Form Liquid
- Fragrance Floral
- Container Size 2 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CB644318
- Zoro # G4018616
- UPC # 022400000206
- Country of Origin United States
- Category Hair Products
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Details
Item | Hair Spray |
Form | Liquid |
Fragrance | Floral |
Color | Clear |
Hygiene Series | None |
Packaging Type | Spray Bottle |
Requires Dispenser | No |
Hygiene Properties | Antimicrobial |
Hygiene Form | Liquid |
Features | All-Day Humidity Resistance, Extra Hold, Flyaway Control, Natural Movement, Travel Sized Spray Bottle |
Container Type | Spray Bottle |
Includes Grit | No |
NSF Rating | Not Rated |
Product Type | Hair Spray |
Formula | Alcohol |
Application | Hair Spray |
Dilution ratio | RTU |
Description
Hair Spray, Color Clear, Form Liquid, Product Type Hair Spray, Series Not Applicable, Container Size 2 oz, Container Type Spray Bottle, Fragrance Floral, Hygiene Properties Antimicrobial, Formula Alcohol, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Hair Spray, NSF Rating Not Rated, Removes Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIEBINGS Neatsfoot Oil (PURE00P032Z)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle (06042)
- AVEDA Control Force Firm Hold Unisex Hair Spray, 8.2 oz (U-HC-9964)
- ROGAINE Rogaine Women's Hair Regrowth Treatment 6 oz., PK6 (5278060)
- GARNIER Nutrisse Nourishing Color Creme No.60 Light Natural Brown - 1 Application - Hair Color (U-HC-1972)
- ROGAINE Womens Single Two 2 fl. oz., PK6 (78020)
- CAROLINES TREASURES Snowflake Saluki Barrettes Hair Clips, Set of 4, 4PK (BB1663HCS4)
- NEXXUS Nexxus Hair Styling Hs Maxximum 10 oz., PK4 (10043)
- NEW WORLD IMPORTS 7 in. Black Comb, 1440 per Case (NWI-C7-1440)
- Diversey Hair Care