Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Diversey
Good Sense RTU Liquid Odor Counteractant, Fresh Scent, 32 oz, PK12 (Discontinued)
Mfr # 4437
Zoro # G5165229
This Product is Discontinued
Key Features
- Fragrance Fresh
- Cleaner Form Liquid
- Container Type Spray Bottle
- Size 32 oz
- Net Weight 27.646 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 4437
- Zoro # G5165229
- UPC # 10807174547075
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 32 oz |
Details
Fragrance | Fresh |
Cleaner Form | Liquid |
Container Type | Spray Bottle |
Net Weight | 27.646 lbs |
Application | Odor Control |
Description
DiverseyTM Good Sense RTU Liquid Odor Counteractant, Fresh Scent, 32 oz Spray Bottle, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.