Shop All Automotive Air Fresheners
Diversey
Good Sense Auto Spray System, Fresh, Yellow, 0.67oz Cartridge, PK12
Mfr # 904809
Zoro # G701860016
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Fresh
- Cleaner Container Size 0.67 oz
- Color Yellow
- Degreaser Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 904809
- Zoro # G701860016
- Country of Origin United States
- Category Automotive Air Fresheners
Dimensions
Cleaner Container Size | 0.67 oz |
Details
Cleaner Form | Liquid |
Fragrance | Fresh |
Color | Yellow |
Degreaser Container Type | Cartridge |
Application | Automatic Odor Control |
Weight | 0.463 lbs |
For Use With | Diversey™ Good Sense® 04808 |
Description
Continuously freshens air anywhere odors are present. Uses patented concentrated ActScent odor counteracting technology to deliver a dry and fine mist of smell elimination, resulting in long-lasting action against mal-odors. Uses a programmable dispenser to meet all customers' needs. Integrated photo-cell, when activated switches unit automatically to night mode when lights are out.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Ton All In One Truck Lift Jack (640912)
- BAYCO Replacment BRACKET F/SLR-2120 UNDER HOOD (BY2120-BRACKET)
- SHOPSOL Detailing Creeper 300 lb. Capacity (3010006)
- MTD Wheel Asm-Int Dr 8 (634-05281A)
- TOUGH GUY Air Freshner Disc, Bubblegum, PK50 (18E907)
- LITTLE TREES Red Car Air Freshener (U1P-10312)
- LITTLE TREES Air Freshener, Card with String, Yllw, PK3 (U3S-32017)
- REFRESH YOUR CAR Refresh Your Car! Cool Breez Scent Car Vent Clip Solid 6 pk, 6PK (RHZ226-6AME)
- EXOTICA FRESHENERS AIR FRESHENER NEW CAR SCENT/SGL TRILINGU (PT1NCR)
- MEGUIARS WAX Aerosol Can, 2 Ounce, Summer Breeze Scent (G16602)
- CITRUS MAGIC Air Freshener, 8 oz, Fresh Citrus, 350 sqft Coverage Area, 6 to 8 weeksDay Freshness (616472870)
- Diversey Automotive Air Fresheners