Shop All Air Fresheners & Odor Eliminators
Diversey
Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6
Mfr # 100949179
Zoro # G5164991
product price: $42.49
/pk 6, $7.08/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Tuscan Garden
- Recommended Dilution RTU
- Cleaner Form Aerosol
- Net Weight 8.201 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100949179
- Zoro # G5164991
- UPC # 10807174539612
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Type | Aerosol Spray |
Fragrance | Tuscan Garden |
Recommended Dilution | RTU |
Cleaner Form | Aerosol |
Net Weight | 8.201 lbs |
Item | Air Fresheners/Odor Eliminators |
Container Type | Aerosol Spray |
Application | Odor Control |
Description
DiverseyTM Good Sense Air Freshener, Tuscan Garden, 16 oz, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Window Squeegee- 6 Pieces (7539-1)
- KLEENEX Naturals 2 Ply Facial Tissue, 125 Sheets (21601BX)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- MOERMAN Excelerator Squeegee Handle (23525)
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- DIVERSEY Breakdown Odor Eliminator, Cherry Almond Scent, Liquid, 1 gal Btl, PK4 (94355110)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- DIVERSEY Odor Eliminator, 2.5L, Fresh, PK2 (95773791)
- AIR WICK AIRWICK OIL HAWAII 2PK (6233885175)
- Diversey Air Fresheners & Odor Eliminators