Shop All Air Fresheners & Odor Eliminators
Diversey
Good Sense 30-Day Air Freshener, Fresh, PK12
Mfr # 100898962
Zoro # G104417893
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refill Pad
- Fragrance Fresh
- Color White
- Cleaner Form Solid
- Cleaner Container Size 0.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 100898962
- Zoro # G104417893
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Details
Type | Refill Pad |
Fragrance | Fresh |
Color | White |
Cleaner Form | Solid |
Net Weight | 1.19 lbs |
Application | Automatic Odor Control |
Item | Air Fresheners/Odor Eliminators |
Description
Continuously freshens air anywhere odors are present. Easy-to-use, maintenance-free, wall-mounted dispenser. Scented odor counteractant refills control odors for at least 30 days. Operates without the need for batteries.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 18 PK (KCC 11268)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- FIRST AID ONLY Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10 (750013)
- BARE GROUND 40Lb Box Pool Cal Flake (PCAL-40)
- DIVERSEY Cleaner and Deodorizer, 32 oz. Hose End Connection Bottle, Floral (94266359)
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- GONZO Odor Air Magnet 14Oz (4158)
- Diversey Air Fresheners & Odor Eliminators