Shop All Pre-Measured Chemicals
Diversey
Glass and All Purpose Cleaner, 5L Hose End Connection Bottle
Mfr # 93165337
Zoro # G4672455
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:40
- Primary Chemical None
- Cleaner Form Liquid
- Container Type Hose End Connection Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 93165337
- Zoro # G4672455
- UPC # 807174526752
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 5L |
Cleaner Container Size | 5 L |
Container Size | 5 L |
Description
Glass and Multi-Surface Cleaner, Label Number 1, Label Color Coding Blue, Chemical Series Glance HC, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 12, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:40, Concentrated, Properties No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 13 Percent, Fragrance Unscented, Standards TSCA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Bag-in-Box Dispenser, Lotion Soap, Push-Style, 800 mL, Wall-Mount, Black (9033-12)
- AMREP Dust Treatment/Cleaner, RTU, f/Dust Mop, 1 Gal, , CL, PK 4 (AMR1003411)
- ZEP Stainless Stl Cleaner, Aerosol, 20 oz, PK12 (ZUSSTL14)
- DREMEL Cleaning Pad, Hook and Loop Attachment, For Versa Cordless Power Cleaner (PC365-3)
- DIVERSEY One Step Deordorizing Cleaner and Disinfectant Concentrate, 1.5L Hose End Connection Bottle, 2 PK (3062637)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145310)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.32 gal. Hose End Connection Bottle (94622333)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109689)
- DIVERSEY Deordorizing Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (04329.)
- DIVERSEY Cleaner and Disinfectant, Bottle, 2 PK (101102190)
- Diversey Pre-Measured Chemicals