Shop All Pre-Measured Chemicals
Diversey
Glass and All Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK
Mfr # 93063402
Zoro # G4661526
product price: $64.69
/pk 2, $32.35/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:40
- RTU Yield per Container 16.248 gal.
- Primary Chemical None
- Container Type Hose End Connection Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 93063402
- Zoro # G4661526
- UPC # 807174526738
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 1.5L |
Cleaner Container Size | 1.5 L |
Container Size | 1.5 L |
Description
Glass and Multi-Surface Cleaner, Label Number 1, Label Color Coding Blue, Chemical Series Glance HC, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 12, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:40, Concentrated, Properties No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 13 Percent, Fragrance Unscented, Standards TSCA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- REMCO Not Included L Tube and Pipe Brush, , Not Included, Bristle Color: Black (5380909)
- NAMCO MANUFACTURING All Purpose Cleaner, 1 gal. Jug, Liquid, Clear (2003)
- 3M Scouring Pad, 86, Heavy Duty, 6"X9" (48011-05509)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (93172668)
- DIVERSEY Cleaner and Disinfectant Concentrate, 5L Hose End Connection Bottle (3062768)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Bottle, 2 PK (100975197)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- DIVERSEY General Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145395)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- 3M Speed Stripper, 1.9L Jug (6A)
- Diversey Pre-Measured Chemicals