Shop All Specialty Cleaners
Diversey
General Purpose Spotter, Floral Scent, Liquid, 1qt Squeeze Bottle, PK6
Mfr # 904192
Zoro # G401962768
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Squeeze Bottle
- Fragrance Floral
- Surface Natural Textiles; Synthetic Textiles; Carpet; Upholstery
- Recommended Dilution RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 904192
- Zoro # G401962768
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | General Purpose Spotter |
Container Type | Squeeze Bottle |
Fragrance | Floral |
Surface | Natural Textiles; Synthetic Textiles; Carpet; Upholstery |
Recommended Dilution | RTU |
For Use On | Natural Textiles; Synthetic Textiles; Carpet; Upholstery |
Weight | 14.506 lbs |
Package Type | Squeeze Bottle |
Application | Carpet/Upholstery Spot/Stain Remover |
Form | Liquid |
Color | Colorless |
Cleaner Form | Liquid |
Effective to Remove | Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil |
Standards | CRI Approved |
Description
Remove stubborn stains while deodorizing your carpet with powerful hydrogen peroxide-based spotter. Formulated to lift tough spots and stains without leaving tacky residue behind. Ready-to-use solution saves you the trouble from measuring the amount you need. Safe to use on all carpets, even wool.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HM DIGITAL Handheld TDS Meter (TDS-EZ)
- TOTER 55 gal Round Trash Can, Blue (RND55-B0705)
- ORECK Brush Roller, Fits XL2100RHS (430000880)
- BOARDWALK Industrial Strength Carpet Extractor, Clean Scent, 1 gal Bottle, PK4 (092400-41ESSN)
- DIVERSEY Conditioner, 0.5 oz., PK180 (990685)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- DIVERSEY Suma EdenTM/MC D4.5, Liquid, 64 oz, PK4, 4PK (94374827)
- DIVERSEY Gum and Wax Remover, 6.5 oz., PK12 (95628817)
- DIVERSEY Block Whitener, 1 gal, PK4 (101109766)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- WELD-ON Pipe Cement, Medium Bodied, 8 oz, Black (10245)
- Diversey Specialty Cleaners