Shop All Pre-Measured Chemicals
Diversey
General Purpose Cleaners, 1.5L Hose End Connection Bottle, 2 PK
Mfr # 95982816
Zoro # G8576452
product price: $81.49
/pk 2, $40.75/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:64
- Container Size 1.5 L
- Fragrance Odorless
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95982816
- Zoro # G8576452
- UPC # 807174525205
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 1.5 L |
Size | 1.5L |
Cleaner Container Size | 1.5 L |
Description
Neutral All Purpose Cleaner, Label Number 58, Label Color Coding Blue, Chemical Series PERdiem, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD Spray, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution 1:64, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ5)
- LIBMAN Libman Commercial Angle Broom - Extra Wide Angle, 15" - 997 (997)
- VIKAN VIKAN White 24" Squeegee Head (77545)
- MRS. MEYERS CLEAN DAY Clean Day Organic Watermelon Scent Foam Hand Soap 10 oz (17466)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (101109738)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug (94998841)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.32 gal. Hose End Connection Bottle (94622333)
- DIVERSEY Glass and All Purpose Cleaner, 5L Hose End Connection Bottle (93165337)
- DIVERSEY Sanitizer Concentrate, 2.5L 2 PK (5756034)
- DIVERSEY Bathroom Cleaner, 1.4L Portion Measuring Bottle, 2 PK (5019237)
- Diversey Pre-Measured Chemicals & Dispensers